
Parker Hannifin Corp.
1.50J4MA2U28AC44.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116280707


- 4MA Series Cylinder
- 1 1/2 in Bore x 44 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Lube Specification | Non Lube Design |
Filtration Requirement | 40 micron |
Piston No. | 2 |
Cushions | Cushioned, Cap End |
Seal Material | Nitrile |
Mounting Style Description | Head Rectangular Flange |
Port Size | 3/8 |
Rod End Style | Male, Intermediate |
Mounting Style | MF1 |
Corrosion Resistant | Yes |
Series | 4MA |
Filter Media | Filtered Air |
Piston Material | Aluminum |
Mounting Style Code | J |
Pressure [Max] | 250 psig |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Seal Type | Lipseal |
Rod Diameter | 1 in |
Rod Thread Type | UNF |
Cylinder Bore Size | 1.5 in |
Bumpers | w/o Bumpers |
Rod End Thread | 7/8-14 |
Magnetic Ring | No |
Cylinder Material | Clear Anodized Aluminum Alloy |
End Type | Single Rod |
Port Type | NPTF |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
