Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50J4MA2U24A02.00

1.50J4MA2U24A02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116280695
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1.50J4MA2U24A02.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Piston No. 2
Filtration Requirement 40 micron
Cylinder Bore Size 1.5 in
Seal Type Lipseal
Port Size 3/8
Port Type NPTF
Rod Thread Type UNF
Mounting Style MF1
Bumpers w/o Bumpers
Pressure [Max] 250 psig
Piston Material Aluminum
Lube Specification Non Lube Design
Corrosion Resistant Yes
Cushions Noncushioned
Temperature Range [Max] 165 °F
Rod End Style Male, Small
Temperature Range [Min] -10 °F
Filter Media Filtered Air
End Type Single Rod
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Thread 3/4-16
Cylinder Style Tie Rod, NFPA
Cylinder Material Clear Anodized Aluminum Alloy
Seal Material Nitrile
Mounting Style Description Head Rectangular Flange
Mounting Style Code J
Series 4MA
Magnetic Ring No
Rod Diameter 1 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison