
- 4MA Series Cylinder
- 1 1/2 in Bore x 4 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Temperature Range [Min] | -10 °F |
Rod End Style | Male, Small |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Mounting Style | MF2 |
Filter Media | Filtered Air |
Rod End Thread | 7/16-20 |
Port Type | NPTF |
End Type | Single Rod |
Cylinder Bore Size | 1.5 in |
Piston No. | 1 |
Bumpers | w/o Bumpers |
Rod Diameter | 5/8 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Thread Type | UNF |
Mounting Style Description | Cap Rectangular Flange |
Port Size | 3/8 |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Cushions | Noncushioned |
Series | 4MA |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Magnetic Ring | No |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Mounting Style Code | H |
Weight | 0.0 LB |
