Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50F4MA3U14HA01.00

1.50F4MA3U14HA01.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116280624
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 1 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1.50F4MA3U14HA01.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 1 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Piston Material Aluminum
Rod Thread Type UNF
Rod End Style Male, Small
Temperature Range [Min] -10 °F
Filtration Requirement 40 micron
Rod End Thread 7/16-20
Piston No. 1
Mounting Style MS4
Cylinder Style Tie Rod, NFPA
Bumpers w/o Bumpers
Pressure [Max] 250 psig
End Type Single Rod
Port Size 3/8
Corrosion Resistant Yes
Mounting Style Description Side Tap
Temperature Range [Max] 165 °F
Cylinder Bore Size 1.5 in
Cylinder Material Clear Anodized Aluminum Alloy
Seal Type Lipseal
Magnetic Ring Yes
Cushions Noncushioned
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Diameter 5/8 in
Filter Media Filtered Air
Mounting Style Code F
Series 4MA
Port Type NPTF
Seal Material Nitrile
Lube Specification Non Lube Design
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison