- SR Series Cylinder
- Double Rod, Threaded Both Ends
- Double Acting
- 1 1/2" Bore
- 6" Stroke
| Cylinder Bore Size | 1.5 in |
| Temperature Range [Min] | -10 °F |
| Cushions | Noncushioned |
| Rod End Thread | 7/16-20 |
| Mounting Style Description | Double Rod, Threaded Both Ends |
| Port Type | NPT |
| Magnetic Piston | No |
| Port Size | 1/8 |
| End Cap Material | Aluminum |
| Seal Material | Buna-N |
| Rod Diameter | 7/16 in |
| Material | Stainless Steel |
| Temperature Range [Max] | 165 °F |
| Lube Specification | Prelubricated |
| Pressure [Max] | 250 psi |
| Mounting Model (DXP) | DX |
| Series | SR Series |
| Cylinder Type | Double Acting |
| Fluid Medium | Air |
| Repairable | Non-Repairable Style |
| Rod Material | Stainless Steel |
| Rod End Style | Male |
| Bumpers | w/o Bumpers |
| Weight | 1.5 LB |

