Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50D4MA3U14AC01.50

1.50D4MA3U14AC01.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116278936
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 1 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
  • Cushioned, Cap End
+ Show More + Show Less
Parker Hannifin Corp.1.50D4MA3U14AC01.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 1 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
Pressure [Max] 250 psig
Port Type NPTF
Mounting Style Code D
Rod Diameter 5/8 in
Seal Material Nitrile
Cylinder Style Tie Rod, NFPA
Magnetic Ring Yes
Piston No. 1
Seal Type Lipseal
Temperature Range [Max] 165 °F
Cylinder Bore Size 1.5 in
Cylinder Material Clear Anodized Aluminum Alloy
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Corrosion Resistant Yes
Port Size 3/8
Mounting Style Description Head Trunnion
Cushions Cushioned, Cap End
Series 4MA
Mounting Style MT1
Bumpers w/o Bumpers
Filter Media Filtered Air
Piston Material Aluminum
Rod End Style Male, Small
End Type Single Rod
Rod End Thread 7/16-20
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison