Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50CTEF4MAU14AC10.00

1.50CTEF4MAU14AC10.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #114626645
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1.50CTEF4MAU14AC10.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
End Type Single Rod
Rod Diameter 5/8 in
Rod End Style Male, Small
Mounting Style Code TEF
Rod Thread Type UNF
Rod End Thread 7/16-20
Bumpers w/o Bumpers
Magnetic Ring Yes
Cylinder Material Clear Anodized Aluminum Alloy
Lube Specification Non Lube Design
Seal Material Nitrile
Temperature Range [Max] 165 °F
Series 4MA
Corrosion Resistant Yes
Seal Type Lipseal
Cylinder Bore Size 1.5 in
Port Type NPTF
Piston No. 1
Cylinder Style Tie Rod, NFPA
Filtration Requirement 40 micron
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cushions Cushioned, Both Ends
Temperature Range [Min] -10 °F
Mounting Style MS4 - MX5
Filter Media Filtered Air
Pressure [Max] 250 psig
Mounting Style Description Sleeve Nut w/Side Tap
Port Size 3/8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison