Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50CTE4MA3B155AC05.00

1.50CTE4MA3B155AC05.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116279225
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 5 in Stroke
  • Rc3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1.50CTE4MA3B155AC05.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 5 in Stroke
  • Rc3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut Mount
Seal Material Nitrile
Magnetic Ring Yes
Filtration Requirement 40 micron
Piston No. 1
Series 4MA
Mounting Style Description Sleeve Nut
Filter Media Filtered Air
Temperature Range [Max] 165 °F
Rod Diameter 5/8 in
Bumpers w/o Bumpers
Port Size Rc3/8
Corrosion Resistant Yes
Temperature Range [Min] -10 °F
Seal Type Lipseal
Pressure [Max] 250 psig
Cylinder Style Tie Rod, NFPA
Mounting Style Code TE
Mounting Style MX5
Lube Specification Non Lube Design
Piston Material Aluminum
Cushions Cushioned, Both Ends
Cylinder Material Clear Anodized Aluminum Alloy
Port Type BSPT
Rod Material Case Hardened Chrome-Plated Carbon Steel
End Type Single Rod
Cylinder Bore Size 1.5 in
Rod Thread Type UNF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison