- P Series Double Acting Cylinder
- Universal Mount
- 1 1/2 in Bore x 8 in Stroke
- Cushioned Both Ends
features
- Corrosion- and abrasion-resistant
- Piston is secured to the rod with anaerobic adhesive
- Full diameter threads are provided for maximum strength
- The cushion adjustment needle is recessed and retained for precise, safe adjustment on all adjustable cushions
- The wear-compensating rod seal design conforms to pressure variations and provides maximum seal life
- O-ring static tube seal is standard for positive no-leak sealing
- Rod bearing is low friction bronze for high performance and longer wear
| Port Size | 1/4 |
| Material | Aluminum |
| Seal Material | Buna-N |
| Series | P Series |
| Cylinder Type | Double Acting |
| Cylinder Bore Size | 1.5 in |
| Pressure [Max] | 150 psi |
| Mounting Style Description | Universal |
| Rod Material | Steel |
| Temperature Range [Max] | 165 °F |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | 1/2-13 |
| Magnetic Piston | No |
| Rod Diameter | 1/2 in |
| Port Type | NPTF |
| Repairable | Repairable Style |
| Rod End Style | Male |
| End Cap Material | Aluminum |
| Lube Specification | Prelubricated |
| Fluid Medium | Air |
| Temperature Range [Min] | -10 °F |
| Bumpers | w/o Bumpers |
| Weight | 0.0 LB |

