Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50CNB4MAU14AC02.00

1.50CNB4MAU14AC02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116278221
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Base Bar Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1.50CNB4MAU14AC02.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Base Bar Mount
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Rod Thread Type UNF
Cylinder Bore Size 1.5 in
Piston No. 1
Port Size 3/8
Series 4MA
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
End Type Single Rod
Cushions Cushioned, Both Ends
Seal Type Lipseal
Bumpers w/o Bumpers
Mounting Style Description Base Bar
Corrosion Resistant Yes
Rod End Thread 7/16-20
Seal Material Nitrile
Cylinder Material Clear Anodized Aluminum Alloy
Pressure [Max] 250 psig
Filter Media Filtered Air
Mounting Style Code NB
Port Type NPTF
Rod End Style Male, Small
Temperature Range [Max] 165 °F
Magnetic Ring Yes
Rod Diameter 5/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison