Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50CJ4MA3U19AC01.38

1.50CJ4MA3U19AC01.38

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116278008
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 1.38 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1.50CJ4MA3U19AC01.38
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 1.38 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Cylinder Bore Size 1.5 in
Cushions Cushioned, Both Ends
Port Type NPTF
Filter Media Filtered Air
Piston Material Aluminum
Port Size 3/8
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style MF1
Rod Thread Type UNF
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Description Head Rectangular Flange
Lube Specification Non Lube Design
Corrosion Resistant Yes
Filtration Requirement 40 micron
Magnetic Ring Yes
End Type Single Rod
Temperature Range [Min] -10 °F
Mounting Style Code J
Series 4MA
Bumpers w/o Bumpers
Temperature Range [Max] 165 °F
Rod End Thread 7/16-20
Rod Diameter 5/8 in
Pressure [Max] 250 psig
Piston No. 1
Cylinder Style Tie Rod, NFPA
Rod End Style Female, Short
Seal Type Lipseal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison