Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50CG4MA2U14AC20.00

1.50CG4MA2U14AC20.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116278427
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 20 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1.50CG4MA2U14AC20.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 20 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Lug Mount
Temperature Range [Min] -10 °F
Cylinder Material Clear Anodized Aluminum Alloy
Pressure [Max] 250 psig
Cushions Cushioned, Both Ends
Mounting Style Code G
Bumpers w/o Bumpers
Temperature Range [Max] 165 °F
Rod End Style Male, Small
Series 4MA
Port Size 3/8
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
End Type Single Rod
Cylinder Bore Size 1.5 in
Piston Material Aluminum
Piston No. 1
Magnetic Ring No
Seal Type Lipseal
Rod End Thread 7/16-20
Mounting Style MS7
Filter Media Filtered Air
Rod Diameter 5/8 in
Corrosion Resistant Yes
Lube Specification Non Lube Design
Rod Thread Type UNF
Mounting Style Description Side End Lug
Cylinder Style Tie Rod, NFPA
Filtration Requirement 40 micron
Port Type NPTF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison