Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50CG4MA2U14AC04.00

1.50CG4MA2U14AC04.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116278426
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1.50CG4MA2U14AC04.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Lug Mount
Cushions Cushioned, Both Ends
Rod Thread Type UNF
Temperature Range [Max] 165 °F
End Type Single Rod
Lube Specification Non Lube Design
Corrosion Resistant Yes
Temperature Range [Min] -10 °F
Filtration Requirement 40 micron
Seal Type Lipseal
Filter Media Filtered Air
Mounting Style MS7
Port Type NPTF
Series 4MA
Cylinder Bore Size 1.5 in
Port Size 3/8
Piston No. 1
Bumpers w/o Bumpers
Rod Diameter 5/8 in
Pressure [Max] 250 psig
Cylinder Material Clear Anodized Aluminum Alloy
Magnetic Ring No
Rod End Thread 7/16-20
Mounting Style Description Side End Lug
Mounting Style Code G
Piston Material Aluminum
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Style Male, Small
Cylinder Style Tie Rod, NFPA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison