Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50CF4MAU14AC30.00

1.50CF4MAU14AC30.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116278388
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 30 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1.50CF4MAU14AC30.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 30 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Rod End Thread 7/16-20
Lube Specification Non Lube Design
Bumpers w/o Bumpers
Cylinder Material Clear Anodized Aluminum Alloy
Rod End Style Male, Small
Piston No. 1
Rod Thread Type UNF
Series 4MA
Port Type NPTF
Rod Diameter 5/8 in
Temperature Range [Min] -10 °F
Mounting Style Code F
Filter Media Filtered Air
Mounting Style Description Side Tap
Corrosion Resistant Yes
Seal Type Lipseal
Cylinder Bore Size 1.5 in
Pressure [Max] 250 psig
Cylinder Style Tie Rod, NFPA
End Type Single Rod
Temperature Range [Max] 165 °F
Seal Material Nitrile
Cushions Cushioned, Both Ends
Port Size 3/8
Mounting Style MS4
Magnetic Ring Yes
Filtration Requirement 40 micron
Rod Material Case Hardened Chrome-Plated Carbon Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison