
Parker Hannifin Corp.
1.50CC4MAU14AC00.75
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116277802


- 4MA Series Cylinder
- 1 1/2 in Bore x 3/4 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Port Size | 3/8 |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Rod End Thread | 7/16-20 |
Filter Media | Filtered Air |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Material | Nitrile |
Rod Diameter | 5/8 in |
Bumpers | w/o Bumpers |
Mounting Style Code | C |
Rod End Style | Male, Small |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 1.5 in |
Piston No. | 1 |
Port Type | NPTF |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Mounting Style | MS2 |
Seal Type | Lipseal |
Series | 4MA |
Rod Thread Type | UNF |
Cushions | Cushioned, Both Ends |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Magnetic Ring | Yes |
Mounting Style Description | Side Lug |
Weight | 0.0 LB |
