Parker Hannifin Corp.
1.50CC4MA2U14AC78.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116233396
- 4MA Series Cylinder
- 1 1/2 in Bore x 78 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
| Rod End Thread | 7/16-20 |
| Temperature Range [Max] | 165 °F |
| Series | 4MA |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Seal Material | Nitrile |
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 1.5 in |
| Mounting Style Code | C |
| Mounting Style Description | Side Lug |
| Filtration Requirement | 40 micron |
| Lube Specification | Non Lube Design |
| Piston No. | 1 |
| Rod Diameter | 5/8 in |
| Port Size | 3/8 |
| Corrosion Resistant | Yes |
| Temperature Range [Min] | -10 °F |
| Rod End Style | Male, Small |
| Piston Material | Aluminum |
| Cylinder Material | Clear Anodized Aluminum Alloy |
| Pressure [Max] | 250 psig |
| Filter Media | Filtered Air |
| Magnetic Ring | No |
| Mounting Style | MS2 |
| Seal Type | Lipseal |
| Port Type | NPTF |
| Rod Material | Case Hardened Chrome-Plated Carbon Steel |
| Rod Thread Type | UNF |
| Weight | 0.0 LB |
