
Parker Hannifin Corp.
1.50CBE4MA3U14AC05.75
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116233107


- 4MA Series Cylinder
- 1 1/2 in Bore x 5 3/4 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Port Size | 3/8 |
Seal Type | Lipseal |
End Type | Single Rod |
Cushions | Cushioned, Both Ends |
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Air |
Temperature Range [Min] | -10 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Thread Type | UNF |
Port Type | NPTF |
Rod End Style | Male, Small |
Piston Material | Aluminum |
Magnetic Ring | Yes |
Mounting Style | MP4 |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Rod Diameter | 5/8 in |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Mounting Style Description | Cap Detachable Eye |
Cylinder Bore Size | 1.5 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | BE |
Piston No. | 1 |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Rod End Thread | 7/16-20 |
Bumpers | w/o Bumpers |
Weight | 0.0 LB |
