
Parker Hannifin Corp.
1.50CB4ML3T28A42.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116232518


- 4ML Series Cylinder
- 1 1/2 in Bore x 42 in Stroke
- 6 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Rod End Thread | 7/8-14 |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 400 psig |
Temperature Range [Min] | -10 °F |
Port Type | SAE |
Piston No. | 2 |
Mounting Style Description | Side End Angle |
Bumpers | w/o Bumpers |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Seal Type | Lipseal |
End Type | Single Rod |
Series | 4ML |
Cylinder Bore Size | 1.5 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MS1 |
Cushions | Noncushioned |
Rod End Style | Male, Intermediate |
Seal Material | Nitrile |
Filter Media | Filtered Hydraulic Oil |
Rod Diameter | 1 in |
Port Size | 6 |
Corrosion Resistant | Yes |
Piston Material | Aluminum |
Mounting Style Code | CB |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
