
Parker Hannifin Corp.
1.50CB4ML3R18M30.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116232516


- 4ML Series Cylinder
- 1 1/2 in Bore x 30 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Mounting Style Code | CB |
Port Size | G 3/8 |
Mounting Style | MS1 |
Pressure [Max] | 400 psig |
Series | 4ML |
Seal Type | Lipseal |
Cushions | Noncushioned |
Cylinder Bore Size | 1.5 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | M10 x 1.5 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston Material | Aluminum |
Rod End Style | Male, Intermediate |
Rod Diameter | 5/8 in |
Magnetic Ring | Yes |
Mounting Style Description | Side End Angle |
Corrosion Resistant | Yes |
Port Type | BSPP |
Piston No. | 1 |
Temperature Range [Max] | 165 °F |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
Cylinder Style | Tie Rod, NFPA |
Rod Thread Type | Metric |
Seal Material | Nitrile |
Filter Media | Filtered Hydraulic Oil |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Weight | 0.0 LB |
