Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50CB4MAU14A02.00

1.50CB4MAU14A02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116232646
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Angle Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.1.50CB4MAU14A02.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Angle Mount
Temperature Range [Max] 165 °F
Port Type NPTF
Cylinder Material Clear Anodized Aluminum Alloy
Series 4MA
Pressure [Max] 250 psig
Cushions Noncushioned
Seal Material Nitrile
Temperature Range [Min] -10 °F
Cylinder Style Tie Rod, NFPA
Seal Type Lipseal
Rod End Style Male, Small
End Type Single Rod
Magnetic Ring Yes
Piston No. 1
Mounting Style Code CB
Cylinder Bore Size 1.5 in
Lube Specification Non Lube Design
Filtration Requirement 40 micron
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filter Media Filtered Air
Rod End Thread 7/16-20
Mounting Style MS1
Port Size 3/8
Bumpers w/o Bumpers
Rod Thread Type UNF
Rod Diameter 5/8 in
Mounting Style Description Side End Angle
Corrosion Resistant Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison