
Parker Hannifin Corp.
1.50C4ML3T19HA06.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116232421


- 4ML Series Cylinder
- 1 1/2 in Bore x 6 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Piston No. | 1 |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Lube Specification | Non Lube Design |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Noncushioned |
Temperature Range [Max] | 165 °F |
Rod Thread Type | UNF |
Mounting Style | MS2 |
Rod End Thread | 7/16-20 |
Series | 4ML |
Cylinder Bore Size | 1.5 in |
Bumpers | w/o Bumpers |
End Type | Single Rod |
Rod Diameter | 5/8 in |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Side Lug |
Port Type | SAE |
Temperature Range [Min] | -10 °F |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Rod End Style | Female, Short |
Piston Material | Aluminum |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Pressure [Max] | 400 psig |
Seal Material | Nitrile |
Mounting Style Code | C |
Port Size | 6 |
Filter Media | Filtered Hydraulic Oil |
Weight | 0.0 LB |
