
Parker Hannifin Corp.
1.50C4ML3B14HA07.31
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116232420


- 4ML Series Cylinder
- 1 1/2 in Bore x 7.31 in Stroke
- Rc3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Cylinder Bore Size | 1.5 in |
Pressure [Max] | 400 psig |
Port Size | Rc3/8 |
Bumpers | w/o Bumpers |
Mounting Style Description | Side Lug |
Corrosion Resistant | Yes |
Seal Material | Nitrile |
Port Type | BSPT |
Rod Diameter | 5/8 in |
Rod Thread Type | UNF |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Piston No. | 1 |
Cushions | Noncushioned |
Temperature Range [Max] | 165 °F |
Filtration Requirement | 40 micron |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Code | C |
Filter Media | Filtered Hydraulic Oil |
Magnetic Ring | Yes |
Rod End Thread | 7/16-20 |
Rod End Style | Male, Small |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
Seal Type | Lipseal |
Mounting Style | MS2 |
Series | 4ML |
Weight | 0.0 LB |
