
- 4ML Series Cylinder
- 1 1/2 in Bore x 40 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Cushions | Noncushioned |
Series | 4ML |
Rod Thread Type | UNF |
Filter Media | Filtered Hydraulic Oil |
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Piston Material | Aluminum |
Port Size | 6 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Side Lug |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Thread | 7/16-20 |
Magnetic Ring | No |
Rod End Style | Male, Small |
Temperature Range [Min] | -10 °F |
Piston No. | 1 |
Temperature Range [Max] | 165 °F |
Mounting Style | MS2 |
Mounting Style Code | C |
Rod Diameter | 5/8 in |
Seal Type | Lipseal |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 400 psig |
Cylinder Bore Size | 1.5 in |
Port Type | SAE |
Weight | 0.0 LB |
