
Parker Hannifin Corp.
1.50C4MAHU24AC12.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116232474


- 4MA Series Cylinder
- 1 1/2 in Bore x 12 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Temperature Range [Max] | 165 °F |
Seal Type | Lipseal |
Port Size | 3/8 |
Port Type | NPTF |
Bumper Thickness | 0.25 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filter Media | Filtered Air |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Seal Material | Nitrile |
Temperature Range [Min] | -10 °F |
Pressure [Max] | 250 psig |
Cushions | Cushioned, Cap End |
Mounting Style | MS2 |
End Type | Single Rod |
Mounting Style Code | C |
Series | 4MA |
Cylinder Style | Tie Rod, NFPA |
Piston No. | 2 |
Rod End Thread | 3/4-16 |
Rod End Style | Male, Small |
Bumpers | Bumper on Head End |
Mounting Style Description | Side Lug |
Magnetic Ring | No |
Rod Diameter | 1 in |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Lube Specification | Non Lube Design |
Cylinder Bore Size | 1.5 in |
Weight | 0.0 LB |
