
Parker Hannifin Corp.
1.50BE4MA3T29AC06.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116232840


- 4MA Series Cylinder
- 1 1/2 in Bore x 6 in Stroke
- 6 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Cylinder Style | Tie Rod, NFPA |
Rod Diameter | 1 in |
Rod Thread Type | UNF |
Magnetic Ring | Yes |
End Type | Single Rod |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Mounting Style | MP4 |
Mounting Style Description | Cap Detachable Eye |
Rod End Style | Female, Short |
Rod End Thread | 3/4-16 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Seal Type | Lipseal |
Filtration Requirement | 40 micron |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 2 |
Piston Material | Aluminum |
Temperature Range [Max] | 165 °F |
Port Size | 6 |
Mounting Style Code | BE |
Cylinder Bore Size | 1.5 in |
Pressure [Max] | 250 psig |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Series | 4MA |
Port Type | SAE |
Filter Media | Filtered Air |
Cushions | Cushioned, Cap End |
Weight | 0.0 LB |
