
Parker Hannifin Corp.
1.50BC4ML3U14A10.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116232781


- 4ML Series Cylinder
- 1 1/2 in Bore x 10 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Rod End Style | Male, Small |
Series | 4ML |
Seal Type | Lipseal |
Port Type | NPTF |
Mounting Style | MP2 |
Pressure [Max] | 400 psig |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Magnetic Ring | Yes |
Mounting Style Code | BC |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Port Size | 3/8 |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
End Type | Single Rod |
Piston Material | Aluminum |
Piston No. | 1 |
Cylinder Bore Size | 1.5 in |
Rod End Thread | 7/16-20 |
Rod Thread Type | UNF |
Rod Diameter | 5/8 in |
Mounting Style Description | Cap Detachable Clevis |
Cushions | Noncushioned |
Seal Material | Nitrile |
Filter Media | Filtered Hydraulic Oil |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
