
- 4MA Series Cylinder
- 1 1/2 in Bore x 2 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Cylinder Style | Tie Rod, NFPA |
Rod End Style | Male, Small |
Series | 4MA |
Rod Diameter | 5/8 in |
Magnetic Ring | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Noncushioned |
Piston No. | 1 |
Bumpers | w/o Bumpers |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Size | 6 |
End Type | Single Rod |
Seal Type | Lipseal |
Cylinder Bore Size | 1.5 in |
Rod Thread Type | UNF |
Port Type | SAE |
Filter Media | Filtered Air |
Seal Material | Nitrile |
Rod End Thread | 7/16-20 |
Corrosion Resistant | Yes |
Mounting Style | MP2 |
Mounting Style Code | BC |
Mounting Style Description | Cap Detachable Clevis |
Weight | 0.0 LB |
