
Parker Hannifin Corp.
1.50BC4MABU24AC02.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116231868


- 4MA Series Cylinder
- 1 1/2 in Bore x 2 1/2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Bore Size | 1.5 in |
Filter Media | Filtered Air |
Seal Type | Lipseal |
End Type | Single Rod |
Filtration Requirement | 40 micron |
Bumper Thickness | 0.25 in |
Port Type | NPTF |
Series | 4MA |
Temperature Range [Max] | 165 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 3/4-16 |
Rod Thread Type | UNF |
Mounting Style Code | BC |
Cylinder Style | Tie Rod, NFPA |
Bumpers | Bumpers on Both Ends |
Mounting Style | MP2 |
Port Size | 3/8 |
Rod End Style | Male, Small |
Pressure [Max] | 250 psig |
Rod Diameter | 1 in |
Corrosion Resistant | Yes |
Temperature Range [Min] | -10 °F |
Piston No. | 2 |
Lube Specification | Non Lube Design |
Cushions | Cushioned, Cap End |
Mounting Style Description | Cap Detachable Clevis |
Magnetic Ring | No |
Seal Material | Nitrile |
Weight | 0.0 LB |
