
Parker Hannifin Corp.
1.50BB4MLBU14A29.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116231683


- 4ML Series Cylinder
- 1 1/2 in Bore x 29 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Mounting Style | MP1 |
Rod End Style | Male, Small |
Filter Media | Filtered Hydraulic Oil |
Temperature Range [Min] | -10 °F |
Series | 4ML |
Port Type | NPTF |
Magnetic Ring | No |
Rod End Thread | 7/16-20 |
End Type | Single Rod |
Mounting Style Code | BB |
Temperature Range [Max] | 165 °F |
Port Size | 3/8 |
Bumper Thickness | 0.25 in |
Piston No. | 1 |
Seal Material | Nitrile |
Seal Type | Lipseal |
Mounting Style Description | Cap Fixed Clevis |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 5/8 in |
Cushions | Noncushioned |
Rod Thread Type | UNF |
Bumpers | Bumpers on Both Ends |
Cylinder Bore Size | 1.5 in |
Filtration Requirement | 40 micron |
Pressure [Max] | 400 psig |
Corrosion Resistant | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Weight | 0.0 LB |
