
Parker Hannifin Corp.
1.50BB4ML3T16A03.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116231717


- 4ML Series Cylinder
- 1 1/2 in Bore x 3 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
Rod End Style | Male, Full |
Temperature Range [Max] | 165 °F |
Port Size | 6 |
Seal Material | Nitrile |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Pressure [Max] | 400 psig |
Lube Specification | Non Lube Design |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Port Type | SAE |
Seal Type | Lipseal |
End Type | Single Rod |
Magnetic Ring | Yes |
Mounting Style Description | Cap Fixed Clevis |
Mounting Style | MP1 |
Rod Thread Type | UNF |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston No. | 1 |
Cylinder Bore Size | 1.5 in |
Temperature Range [Min] | -10 °F |
Mounting Style Code | BB |
Filter Media | Filtered Hydraulic Oil |
Cushions | Noncushioned |
Rod Diameter | 5/8 in |
Piston Material | Aluminum |
Series | 4ML |
Weight | 0.0 LB |
