
Parker Hannifin Corp.
1.50BB4MA3U24AC05.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116231792


- 4MA Series Cylinder
- 1 1/2 in Bore x 5 1/2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Piston Material | Aluminum |
Bumpers | w/o Bumpers |
Mounting Style Description | Cap Fixed Clevis |
Piston No. | 2 |
Port Type | NPTF |
Seal Material | Nitrile |
Mounting Style Code | BB |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 1.5 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 3/4-16 |
Temperature Range [Max] | 165 °F |
Rod Diameter | 1 in |
Series | 4MA |
End Type | Single Rod |
Mounting Style | MP1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Style | Tie Rod, NFPA |
Cushions | Cushioned, Cap End |
Temperature Range [Min] | -10 °F |
Rod Thread Type | UNF |
Rod End Style | Male, Small |
Port Size | 3/8 |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Filter Media | Filtered Air |
Weight | 0.0 LB |
