- SR Series Cylinder
- Nose Mount, Non-Rotating Hex Rod
- Single Acting, Spring Return
- 1 1/4" Bore
- 4" Stroke
| Temperature Range [Min] | -10 °F |
| Port Size | 1/8 |
| Cylinder Type | Single Acting, Spring Return |
| Rod End Thread | 7/16-20 |
| Mounting Style Description | Nose Mount, Non-Rotating Hex Rod |
| Lube Specification | Prelubricated |
| Port Type | NPT |
| Fluid Medium | Air |
| Temperature Range [Max] | 165 °F |
| Cylinder Bore Size | 1.25 in |
| Pressure [Max] | 250 psi |
| Rod Material | Stainless Steel |
| Series | SR Series |
| End Cap Material | Aluminum |
| Rod End Style | Male |
| Magnetic Piston | No |
| Cushions | Noncushioned |
| Mounting Model (DXP) | NR |
| Seal Material | Buna-N |
| Material | Stainless Steel |
| Rod Diameter | 7/16 in |
| Bumpers | w/Bumpers |
| Repairable | Non-Repairable Style |
| Weight | 1.5 LB |

