Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

1.25NRSR03.00

Series SR Stainless Steel Body Air Cylinder
Item #102195126
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 1 1/4" Bore
  • 3" Stroke
  • 7/16" Stainless Steel Rod, 7/16-20 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 1 1/4" Bore
  • 3" Stroke
Rod End Style Male
Rod Diameter 7/16 in
Rod Material Stainless Steel
Fluid Medium Air
Port Type NPT
Cylinder Type Single Acting, Spring Return
Bumpers w/Bumpers
Material Stainless Steel
Magnetic Piston No
Cushions Noncushioned
Lube Specification Prelubricated
End Cap Material Aluminum
Pressure [Max] 250 psi
Temperature Range [Max] 165 °F
Temperature Range [Min] -10 °F
Port Size 1/8
Repairable Non-Repairable Style
Cylinder Bore Size 1.25 in
Seal Material Buna-N
Series SR Series
Mounting Model (DXP) NR
Mounting Style Description Nose Mount, Non-Rotating Hex Rod
Rod End Thread 7/16-20
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison