Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

1.25NRPSR02.00

Series SR Stainless Steel Body Air Cylinder
Item #105715883
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 1 1/4" Bore
  • 2" Stroke
  • 7/16" Stainless Steel Rod, 7/16-20 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 1 1/4" Bore
  • 2" Stroke
Rod Diameter 7/16 in
Pressure [Max] 250 psi
Bumpers w/Bumpers
Rod End Thread 7/16-20
Rod End Style Male
Cushions Noncushioned
Lube Specification Prelubricated
Port Size 1/8
Temperature Range [Min] -10 °F
Mounting Model (DXP) NRP
Cylinder Bore Size 1.25 in
Repairable Non-Repairable Style
Mounting Style Description Pivot & Nose Mount, Non-Rotating Hex Rod
Magnetic Piston No
Temperature Range [Max] 165 °F
Fluid Medium Air
End Cap Material Aluminum
Material Stainless Steel
Rod Material Stainless Steel
Series SR Series
Port Type NPT
Cylinder Type Single Acting, Spring Return
Seal Material Buna-N
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison