Skip to content Skip to navigation menu
LP Series Compact Cylinder

1.12NLP90.75

LP Series Compact Cylinder
Item #102195024
  • Double Acting Compact Cylinder
  • Aluminum
  • 1 1/8" Bore x 3/4" Stroke
  • Basic Mounting
  • Female Rod End, 1/2" Diameter w/ 5/16-24 Thread
LP Series Compact Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Acting Compact Cylinder
  • Aluminum
  • 1 1/8" Bore x 3/4" Stroke
  • Basic Mounting
  • Female Rod End, 1/2" Diameter w/ 5/16-24 Thread

features

  • Can be ordered in any practical stroke length without delivery penalty
  • Low profile, compact design
  • Rated for non-lube service
Rod Diameter 1/2 in
Action Double Acting
Mounting Style Description Standard Mount
Rod End Style Female
Cylinder Bore Size 1.125 in
Rod End Thread 5/16-24
Material Aluminum
Weight 0.36 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison