- SR Series Air Cylinder
- Stainless Steel Body
- Nose Mount
- Single Acting, Spring Return
- 1 1/16" Bore x 6" Stroke
description
- Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
- Light conveyor applications
- Packaging equipment
features
- Aluminum caps
- Built to order
- Interchanges with all brands
- Lip-seal piston seals
- Prelubricated
- Stainless steel rod (1 1/2" bores and smaller)
- Type 304 stainless steel tube
| Rod End Thread | 5/16-24 |
| Port Size | 1/8 |
| Mounting Style Description | Nose Mount |
| Port Type | NPT |
| Temperature Range [Min] | -10 °F |
| Fluid Medium | Air |
| Cylinder Bore Size | 1.0625 in |
| Mounting Model (DXP) | N |
| Seal Material | Lip Seal, Nitrile |
| Wearstrip | w/o Wearstrip |
| Cylinder Type | Single Acting, Spring Return |
| Cushions | Noncushioned |
| Bumpers | w/o Bumpers |
| Lube Specification | Prelubricated |
| Temperature Range [Max] | 165 °F |
| End Cap Material | Aluminum |
| Rod Material | Steel |
| Material | Stainless Steel |
| Magnetic Piston | No |
| Repairable | Non-Repairable Style |
| Series | SR Series |
| Pressure [Max] | 250 psi |
| Rod Diameter | 5/16 in |
| Mounting Style | N |
| Rod End Style | Male |
| Weight | 0.85 LB |

