Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

1.06NSR04.0

Series SR Stainless Steel Body Air Cylinder
Item #102184048
  • SR Series Cylinder
  • Nose Mount
  • Single Acting, Spring Return
  • 1 1/16" Bore
  • 4" Stroke
  • 5/16" Stainless Steel Rod, 5/16-24 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Nose Mount
  • Single Acting, Spring Return
  • 1 1/16" Bore
  • 4" Stroke
Mounting Style Description Nose Mount
Series SR Series
Rod Diameter 5/16 in
Material Stainless Steel
Temperature Range [Max] 165 °F
Rod End Thread 5/16-24
Fluid Medium Air
Cylinder Bore Size 1.0625 in
Rod End Style Male
Magnetic Piston No
Seal Material Buna-N
Bumpers w/o Bumpers
Temperature Range [Min] -10 °F
End Cap Material Aluminum
Pressure [Max] 250 psi
Port Type NPT
Mounting Model (DXP) N
Cylinder Type Single Acting, Spring Return
Lube Specification Prelubricated
Rod Material Stainless Steel
Cushions Noncushioned
Port Size 1/8
Repairable Non-Repairable Style
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison