Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

1.06DXPSR24.0

Series SR Stainless Steel Body Air Cylinder
Item #101810814
  • SR Series Cylinder
  • Pivot & Nose Mount w/o Pivot Pin
  • Double Acting
  • 1 1/16" Bore
  • 24" Stroke
  • 5/16" Stainless Steel Rod, 5/16-24 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Pivot & Nose Mount w/o Pivot Pin
  • Double Acting
  • 1 1/16" Bore
  • 24" Stroke
Magnetic Piston No
End Cap Material Aluminum
Temperature Range [Min] -10 °F
Rod Diameter 5/16 in
Port Type NPT
Series SR Series
Seal Material Buna-N
Rod Material Stainless Steel
Cushions Noncushioned
Port Size 1/8
Cylinder Type Double Acting
Material Stainless Steel
Lube Specification Prelubricated
Mounting Model (DXP) DXP
Fluid Medium Air
Temperature Range [Max] 165 °F
Mounting Style Description Pivot & Nose Mount w/o Pivot Pin
Cylinder Bore Size 1.0625 in
Bumpers w/o Bumpers
Pressure [Max] 250 psi
Rod End Thread 5/16-24
Repairable Non-Repairable Style
Rod End Style Male
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison