Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Packaging equipment
Light conveyor applications
features
Five each of 7/8"
Interchanges with all brands
Lip-seal piston seals
Type 304 stainless steel tube
Stainless steel rod
Aluminum caps
Rod Diameter
5/16 in
Mounting Style Description
Nose Mount
Rod Material
Stainless Steel
Bumpers
w/Bumpers
End Cap Material
Aluminum
Seal Material
Buna-N
Cylinder Bore Size
1.0625 in
Pressure [Max]
250 psi
Magnetic Piston
Yes
Repairable
Non-Repairable Style
Temperature Range [Min]
14 °F
Cylinder Type
Double Acting
Cushions
Noncushioned
Lube Specification
Prelubricated
Port Size
1/8
Temperature Range [Max]
140 °F
Port Type
NPT
Fluid Medium
Air
Mounting Model (DXP)
D
Rod End Thread
5/16-24
Rod End Style
Male
Series
SRM Series
Material
Stainless Steel
Weight
1.5 LB
We're here for you
with Service Centers across the country - We have your back