- Quick Exhaust
- 1/2" BSPP Inlet Port
- 1/2" BSPP Cylinder Port
- 1/2" BSPP Exhaust Port
- 450 SCFM
description
- Quick exhaust valves provide rapid exhaust of control air when placed between control valve and actuator.
features
- Provides quick dump of exhaust at cylinder
- Aluminum construction
| Inlet Port | 1/2 |
| Service Kit | 03475 0109 |
| Temperature Range [Max] | 180 °F |
| Flow (SCFM) | 450 SCFM |
| Operating Pressure Range | 3 psi to 150 psi |
| Temperature Range [Min] | 0 °F |
| Cylinder Port | 1/2 |
| Port Type | BSPP |
| Material | Aluminum |
| Diaphragm Material | Urethane |
| Exhaust Port | 1/2 |
| Weight | 1.2 LB |

