- Quick Exhaust
- 1/4" BSPP Inlet Port
- 1/4" BSPP Cylinder Port
- 1/4" BSPP Exhaust Port
- 90 SCFM
description
- Quick exhaust valves provide rapid exhaust of control air when placed between control valve and actuator.
features
- Provides quick dump of exhaust at cylinder
- Aluminum construction
| Cylinder Port | 1/4 |
| Operating Pressure Range | 3 psi to 150 psi |
| Exhaust Port | 1/4 |
| Temperature Range [Max] | 180 °F |
| Material | Aluminum |
| Port Type | BSPP |
| Flow (SCFM) | 90 SCFM |
| Inlet Port | 1/4 |
| Diaphragm Material | Urethane |
| Service Kit | 03640 8000 |
| Temperature Range [Min] | 0 °F |
| Weight | 0.5 LB |

