- 09 Series Manually Controlled Standard Regulator
- 2 NPT
- 1000 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
options
- None
| Preset | No Preset |
| Knob Color | Black |
| Operating Temperature [Min] | 32 °F |
| Port Size | 2 |
| Has Gauge | No |
| Body Size | 2 in |
| Body Material | Zinc |
| Pressure Limiter | No Pressure Limiter |
| Reverse Flow | No |
| Component | Regulator |
| Pressure Range [Max] | 125 psig |
| Operating Temperature [Max] | 150 °F |
| Gauge Port | 1/4 in NPT |
| Port Type | NPT |
| Pressure Range [Min] | 2 psig |
| Size Designation | Hi-Flow |
| Control Type | Manually Controlled |
| Adjustment Type | Knob |
| Engineering Level | A |
| Flow | 1000 SCFM |
| Series | 09 |
| Relieving | Non-Relieving |
| Regulator Precision | Standard |
| Preset/Limiting Pressure | N/A |
| Weight | 11.0 LB |

