Parker Hannifin Corp.
08FS5CL432ACH4C05
Hot Water & Steam Solenoid Valves – Two-Way Normally Closed
Item #117196511
- 2-Way Normally Closed Steam Solenoid Valve
- Lead-Free Brass
- 1/2" NPT Thread
- PTFE Seal Material
features
- Reputable Parker Skinner®, Gold Ring™ and Jackes Evans brands
- Lead-free brass versions available
- Robust design for long service life
- NEMA 4,4X solenoid coils
- Class H coils standard
| Voltage Rating | 120/60, 110/50 |
| Operating Pressure Differential [Min] | 1 psi |
| Watt Rating | 11 W |
| Seal Material | PTFE |
| Orifice Size | 1/2 in |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Cover Function | 2-Way |
| Factor | 3.6 |
| Coil Termination | 18 in Leads |
| Valve Function | Steam |
| Body Material | Lead-Free Brass |
| Operating Pressure Differential [Max] | 125 psi |
| Voltage Type | AC Voltage |
| Actuation | Pivoted Edge Diaphragm |
| Connection Size | 1/2 in NPT |
| Coil Type | 4H |
| Valve Type | Steam |
| Function | 2-Way |
| Compatible Fluids | Steam |
| Solenoid Enclosure | NEMA 4, 4X |
| Weight | 2.3 LB |
