Parker Hannifin Corp.
08FS5C2432ACH4C05
Hot Water & Steam Solenoid Valves – Two-Way Normally Closed
Item #101457301
- 2 Way Normally Closed Steam Valve
- Brass Body
- 1/2 NPT Thread
- 1/2 in Orifice
- PTFE Seal Material
features
- Reputable Parker Skinner®, Gold Ring™ and Jackes Evans brands
- Lead-free brass versions available
- Robust design for long service life
- NEMA 4,4X solenoid coils
- Class H coils standard
| Flow Pattern | Normally Closed |
| Watt Rating | 11 W |
| Series Code | S5 |
| Voltage Rating | 120/60, 110/50 |
| Coil Style | Epoxy Encapsulated |
| Cover Function | 2-Way |
| Coil Insulation Code | H |
| Operating Temperature [Min] | 32 °F |
| Orifice Size | 1/2 in |
| Valve Function | Steam |
| Seal Material | PTFE |
| Body Material | Brass |
| Connection Size | 1/2 in NPT |
| Series | S5 |
| Coil Type | 4H |
| Actuation Code | 5 |
| Compatible Fluids | Steam |
| Valve Type | Steam |
| Coil Termination Code | C |
| Cv Flow | 3.6 |
| Solenoid Enclosure | NEMA 4, 4X |
| Connection Type Code | F |
| Seal Material Code | 4 |
| Orifice Size Code | 32 |
| Function Code | S |
| Coil Wattage Code | C |
| Function | 2-Way |
| Voltage Type | AC Voltage |
| Operating Pressure Differential [Max] | 125 psi |
| Coil Termination | 18 in Leads |
| Connection Type | NPT |
| Factor | 3.6 |
| Actuation | Pivoted Edge Diaphragm |
| Solenoid Enclosure Code | 4 |
| Flow Pattern Code | C |
| Body Material Code | 2 |
| Connection Size Code | 08 |
| Voltage Code | 05 |
| Operating Pressure Differential [Min] | 1 psi |
| Coil Insulation | High Temperature (Class 180) |
| Operating Temperature [Max] | 353 °F |
| Current Design Code | A |
| Coil Current | AC |
| Weight | 0.75 LB |
