Skip to content Skip to navigation menu
Parker Hannifin Corp.08F28C3D24ACF4C05

08F28C3D24ACF4C05

Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104249374
  • Series 28 2 Way Normally Closed Valve
  • Piston Piloted
  • General Purpose
  • 1/2" NPT
  • 303 Stainless Steel Body
  • Delrin Seals
  • 3/8" Orifice
  • 11.0 W AC
  • 110 VAC, 50 Hz,120 VAC, 60 Hz
  • NEMA 4, 4X
+ Show More + Show Less
Parker Hannifin Corp.08F28C3D24ACF4C05
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 28 2 Way Normally Closed Valve
  • Piston Piloted
  • General Purpose
  • 1/2" NPT
  • 303 Stainless Steel Body
Orifice Size 3/8 in
Body Material Code 3
Coil Insulation Code F
Coil Termination Code C
Seal Material Code D
Flow Pattern Normally Closed
Series Code 28
Voltage Code 05
Watt Rating 11 W
Coil Termination 18 in Leads
Actuation Piston Piloted
Connection Type NPT
Function 2-Way
Function Code 2
Coil Wattage Code C
Current Design Code A
Seal Material Delrin
Valve Function General Purpose
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Series 28
Orifice Size Code 24
Actuation Code 8
Coil Insulation Standard (Class 155)
Flow Pattern Code C
Solenoid Enclosure NEMA 4, 4X
Coil Current AC
Connection Size Code 08
Solenoid Enclosure Code 4
Connection Size 1/2
Valve Type Pressure Vessel w/Coil
Body Material 303 Stainless Steel
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison