Parker Hannifin Corp.
08F28C1D24ACFPH05
Gold Ring Valve™ Series 28 Two-Way Internally Pilot-Operated High Pressure Valve
Item #104263498
- Series 28 2 Way Normally Closed Valve
- Piston Piloted
- High Pressure
- 1/2" NPT
- Brass Bar Stock Body
| Seal Material | Delrin |
| Flow Pattern Code | C |
| Coil Wattage Code | C |
| Coil Insulation | Standard (Class 155) |
| Coil Insulation Code | F |
| Voltage Code | 05 |
| Series Code | 28 |
| Coil Termination | DIN |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Actuation Code | 8 |
| Connection Size | 1/2 |
| Connection Type | NPT |
| Watt Rating | 11 W |
| Actuation | Piston Piloted |
| Valve Function | High Pressure |
| Flow Pattern | Normally Closed |
| Orifice Size Code | 24 |
| Coil Current | AC |
| Seal Material Code | D |
| Series | 28 |
| Current Design Code | A |
| Orifice Size | 3/8 in |
| Valve Type | Pressure Vessel w/Coil |
| Solenoid Enclosure Code | P |
| Coil Termination Code | H |
| Body Material | Brass Bar Stock |
| Body Material Code | 1 |
| Connection Size Code | 08 |
| Solenoid Enclosure | Epoxy Encapsulated |
| Function Code | 2 |
| Function | 2-Way |
| Weight | 0.75 LB |
