Parker Hannifin Corp.
08F25C2132A3FPH75
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #104360688
- Series 25 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- General Purpose
- 1/2" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
| Series | 25 |
| Coil Wattage Code | 3 |
| Orifice Size | 1/2 in |
| Body Material | Forged Brass |
| Actuation | Pivoted Edge Diaphragm |
| Watt Rating | 11.5 W |
| Solenoid Enclosure Code | P |
| Coil Current | DC |
| Function Code | 2 |
| Flow Pattern Code | C |
| Flow Pattern | Normally Closed |
| Function | 2-Way |
| Connection Type | NPT |
| Seal Material | Buna-N |
| Series Code | 25 |
| Coil Insulation | Standard (Class 155) |
| Body Material Code | 2 |
| Coil Termination Code | H |
| Solenoid Enclosure | Epoxy Encapsulated |
| Coil Insulation Code | F |
| Voltage Rating | 12 VDC |
| Valve Type | Pressure Vessel w/Coil |
| Orifice Size Code | 32 |
| Connection Size | 1/2 |
| Connection Size Code | 08 |
| Seal Material Code | 1 |
| Valve Function | General Purpose |
| Current Design Code | A |
| Coil Termination | DIN |
| Actuation Code | 5 |
| Voltage Code | 75 |
| Weight | 2.0 LB |
