Parker Hannifin Corp.
08F23O2640ACFGC51O
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104247773
- Series 23 2 Way Normally Open Valve
- Hung Diaphragm
- Oxygen
- 1/2" NPT
- Forged Brass Body
| Voltage Code | 51 |
| Valve Type | Pressure Vessel w/Coil |
| Series Code | 23 |
| Valve Function | Oxygen |
| Coil Wattage Code | C |
| Flow Pattern | Normally Open |
| Body Material | Forged Brass |
| Voltage Rating | 120 VAC, 60 Hz, 240 VAC, 60 Hz |
| Coil Insulation Code | F |
| Coil Termination | 18 in Leads |
| Solenoid Enclosure Code | G |
| Connection Type | NPT |
| Flow Pattern Code | O |
| Watt Rating | 11 W |
| Function Code | 2 |
| Coil Insulation | Standard (Class 155) |
| Compatible Fluids | Oxygen |
| Connection Size | 1/2 |
| Orifice Size Code | 40 |
| Seal Material | CR |
| Current Design Code | A |
| Connection Size Code | 08 |
| Actuation | Hung Diaphragm |
| Body Material Code | 2 |
| Function | 2-Way |
| Actuation Code | 3 |
| Coil Termination Code | C |
| Seal Material Code | 6 |
| Series | 23 |
| Solenoid Enclosure | NEMA 1 |
| Orifice Size | 5/8 in |
| Coil Current | AC |
| Weight | 0.75 LB |
