Parker Hannifin Corp.
08F23O2140ACFEE05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104360387
- Series 23 2 Way Normally Open Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- Forged Brass Body
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Type | Pressure Vessel w/Coil |
| Solenoid Enclosure Code | E |
| Watt Rating | 11 W |
| Function | 2-Way |
| Connection Size Code | 08 |
| Function Code | 2 |
| Voltage Code | 05 |
| Coil Insulation Code | F |
| Coil Insulation | Standard (Class 155) |
| Orifice Size Code | 40 |
| Seal Material | Buna-N |
| Coil Current | AC |
| Coil Termination | 36 in Leads |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Connection Type | NPT |
| Valve Function | General Purpose |
| Orifice Size | 5/8 in |
| Body Material Code | 2 |
| Series Code | 23 |
| Connection Size | 1/2 |
| Body Material | Forged Brass |
| Series | 23 |
| Flow Pattern Code | O |
| Current Design Code | A |
| Flow Pattern | Normally Open |
| Coil Wattage Code | C |
| Coil Termination Code | E |
| Actuation | Hung Diaphragm |
| Actuation Code | 3 |
| Seal Material Code | 1 |
| Weight | 2.0 LB |
