
Parker Hannifin Corp.
08F23O2140A3FPH80
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101474877


- Series 23 2 Way Normally Open Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- Forged Brass Body
Solenoid Enclosure | Epoxy Encapsulated |
Series | 23 |
Current Design Code | A |
Function | 2-Way |
Watt Rating | 11.5 W |
Body Material Code | 2 |
Connection Type | NPT |
Voltage Code | 80 |
Voltage Rating | 24 VDC |
Flow Pattern Code | O |
Actuation | Hung Diaphragm |
Seal Material | Buna-N |
Coil Current | DC |
Coil Insulation | Standard (Class 155) |
Coil Insulation Code | F |
Connection Size Code | 08 |
Valve Type | Pressure Vessel w/Coil |
Solenoid Enclosure Code | P |
Coil Wattage Code | 3 |
Function Code | 2 |
Valve Function | General Purpose |
Orifice Size Code | 40 |
Connection Size | 1/2 |
Flow Pattern | Normally Open |
Body Material | Forged Brass |
Series Code | 23 |
Coil Termination | DIN |
Actuation Code | 3 |
Seal Material Code | 1 |
Coil Termination Code | H |
Orifice Size | 5/8 in |
Weight | 0.75 LB |
